Hose for Kitchen Faucet in Polished Chrome

Part #H98551000  |  Item #3864199  |  Manufacturer Part #98551000

$12.30 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Weight Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No