iBox Extension Kit 7/8 in. Polished Chrome
iBox Extension Kit 7/8 in. Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Permits installation of trim escutcheon when rough is installed too shallow in the wall
- For PuraVida trims, use #15597
- Designed to customize the shower
- Fits all S, S/E, E, C trims which require iBox Universal Plus Rough
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Extension Kit
- Installation Type:
- Wall Mount
- Length:
- 7/8 in
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in