Inversa 2-Way Shower Diverter Push-Pull Single Knob Handle in Oil Rubbed Bronze

Part #H28719623  |  Item #2471345  |  Manufacturer Part #28719623

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-way shower diverter
  • Push-pull knob
  • Solid brass construction, exposed pop-up drain without overflow

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Inversa

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection Size: 1/2 in

Faucet Height: 1-1/2 in

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Handle Type: Knob

Height: 1-1/2 in

IAPMO Listed: Yes

Length: 8-27/100 in

Material: Brass

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 4-8/25 in