Single Hand Shower in Polished Nickel

You last purchased this on
 
Hansgrohe

Joleena Single Hand Shower in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Joleena Single Hand Shower in Polished Nickel

  • Fast #
  • Part #H04783830
  • Item #8025588
  • Manufacturer Part #04783830
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WATER FLOW: The 1.5 GPM flow rate provides water-saving results
  • EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
  • CONCENTRATED WATER COVERAGE: The 3.75-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
  • EASY SHOWER ACCESS: The flexibility of a handshower makes it easy to clean your entire shower
  • SIMPLE TO CLEAN: The 42 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Joleena
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.5 gpm
Installation Type:
Wall Mount
Length:
8-2/5 in
Origin:
Global
Showerhead Function:
Single
Spray Type:
Full Spray
WaterSense Labeled:
Yes
Width:
3-3/4 in