Hansgrohe

Kitchen Air Gap in Polished Chrome

Part #H04214000  |  Manufacturer Part #04214000

Fits Pipe Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with your dishwasher
  • Coordinates with your kitchen faucet's finish
  • Helps prevent backflow
  • Includes a valve and trim

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Fitting Size 1: 11/16 in

Fitting Size 2: 15/16 in

Fitting Sizes: 11/16 in x 15/16 in

Height: 1-5/8 in

Length: 9-1/4 in

Material: Brass

Width: 2-1/2 in