Kitchen Air Gap in Polished Nickel
Kitchen Air Gap in Polished Nickel
Frequently Purchased Together
Product Details
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
Specifications
- Air Gap Application:
- Vertical
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 1-15/16 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal, Plastic
- Maximum Deck Thickness:
- 2 in
- Origin:
- Global
- Width:
- 1-47/50 in