DESCRIPTION

  • 3/8" hoses
  • Aerated spray
  • Ceramic cartridge
  • Flow: 1.5 gpm
  • Swivel range 150°

Hansgrohe Talis® S 1-Hole Deckmount Kitchen Faucet with Single Lever Handle

H04870

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Talis® S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
10-3/4 in
Spout Reach
7 in
Spout Swivel
150°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
13-7/8 in

Starting at
$360.23
EACH
  • QUANTITY