DESCRIPTION

  • Flow Rate: 2.2 GPM
  • Full spray and needle spray with click
  • M2 ceramic cartridge
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 13 3/8"
  • Spout reach: 9"
  • Spout swivels 150°

Hansgrohe Allegro Kitchen Faucet with Single Lever Handle with Pull-Out Spray

H06461

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Allegro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
No
Spout Height
11-1/2 in
Spout Reach
9 in
Spout Swivel
150°
Spout Type
Semi Arc Pull Out
Trim Only
No
Width
13-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$521.6
EACH
  • QUANTITY