DESCRIPTION

  • Suitable for installation with or without basic set 40 877 180
  • When positioning the shelf between water conducting parts (no.10755000, no.

Hansgrohe ShowerCollection Large Shelf

AX40873

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
ShowerCollection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Metal

Starting at
$566.58
EACH
  • QUANTITY