This product requires certification to purchase.

Single Function Showerhead in Brushed Gold Optic

Hansgrohe

Locarno Single Function Showerhead in Brushed Gold Optic

  • Fast #
  • Part #H04824250
  • Item #9301525
  • Manufacturer Part #04824250
4.2 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Single Function Showerhead in Brushed Gold Optic

  • Fast #
  • Part #H04824250
  • Item #9301525
  • Manufacturer Part #04824250
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Optic Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Generous water coverage: The 9.5-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Easy control: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Simple to clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
  • Range of spray modes: This showerhead features a single spray: Powder rain that provides a luxurious rain shower that envelops your whole body in a soft spray
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
9-1/2 in
Faucet Connection Size
1/2 in
Height
2-19/50 in
Showerhead Flow Rate
1.75 gpm
Width
9-1/2 in
Characteristics & Features
Collection
Locarno
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold Optic
Faucet Material
Plastic
Faucet Mount
Shower Arm Mount
Shape
Round
Showerhead Function
Single
Spray Type
PowderRain
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes