Logis 1-Hook Robe Hook in Polished Chrome

Part #H41711000  |  Item #7961752  |  Manufacturer Part #41711000

$17.29 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Robe hook mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Logis Universal Accessories collection gives you a cohesive style that will coordinate with most Hansgrohe bathroom collections, such as Talis S and Metris S.
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Documents

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 3/4 in

Base Plate Width: 3/4 in

CARB OTC LEED Compliant: No

Collection: Logis

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

Material: Brass

Mount Type: Wall

NSF Certified: No

Number of Hooks: 1

Projection: 1-1/2 in