Wall Mount Non-Diverter Tub Spout in Rubbed Bronze
Logis Classic Wall Mount Non-Diverter Tub Spout in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast and easy installation
- Designed for customizing the shower
Specifications
- ADA Compliant:
- No
- Collection:
- Logis Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Diameter:
- 2-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- Material:
- Brass
- Spout Reach:
- 6 in
- Width:
- 2-3/4 in