Wall Mount Tub Spout in Polished Nickel
Logis Classic Wall Mount Tub Spout in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 726-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited consumer warranty
- Fast and easy installation
Specifications
- Collection:
- Logis Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- Material:
- Brass
- Spout Reach:
- 6 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in