Diverter Tub Spout in Brushed Nickel
Logis Diverter Tub Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female and 3/4" male adaptor included
- Solid brass
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Logis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-3/4 in
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- GSA Approved:
- No
- Height:
- 3-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 5-7/8 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No