• Cart

DESCRIPTION

  • Metal shower hose
  • No-kink hose

Hansgrohe Metal Shower Hose

AX28112

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1/2 in
Length
50 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1/2 in

Starting at
$81.31
EACH
  • QUANTITY

DOCUMENTS