50 in. Hand Shower Hose in Polished Chrome
50 in. Hand Shower Hose in Polished Chrome
Frequently Purchased Together
Product Details
- No-kink hose
- Metal shower hose
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- AXOR
- Hose Included:
- Yes
- Hose Length:
- 50 in
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 1/2 in