Hansgrohe

Metris C 1-Hole Bidet Faucet with Pop-Up Drain Assembly and Single Lever Handle in Polished Chrome

Part #H31275  |  Manufacturer Part #31275001

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pivoting aerator
  • Ceramic cartridge
  • Includes pop-up assembly

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bidet Type: Horizontal

CARB OTC LEED Compliant: No

Collection: Metris C

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4 in

Spout Reach: 4-3/8 in

Trim Only: No

WaterSense Labeled: No

Width: 7-1/8 in