Non-Diverter Tub Spout in Polished Chrome

You last purchased this on
 
Hansgrohe

Metris C Non-Diverter Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Metris C Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #H13413001
  • Item #3864502
  • Manufacturer Part #13413001
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" female and 3/4" male adaptor included
  • Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Metris C
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6.496 in
Diameter:
2.44 in
End Connection 1:
Male
End Connections:
Male
Faucet Connection Size:
1/2 in;3/4 in
Faucet Part Type:
Tub Spout
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Brass
NSF Certified:
No
Spout Height:
1-3/8 in
Spout Reach:
6 in
Spout Type:
Non-Diverter
Tub Spout Reach:
6 in
WaterSense Labeled:
No
Width:
3 in