Non-Diverter Tub Spout in Brushed Nickel
Metris C Non-Diverter Tub Spout in Brushed Nickel
Frequently Purchased Together
Product Details
- 1/2" female and 3/4" male adaptor included
- Solid brass
Specifications
- ADA Compliant:
- No
- Collection:
- Metris C
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Brass
- Spout Reach:
- 6 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 3 in