Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)

Hansgrohe

Metris C Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)

Brand image
Hansgrohe

Metris C Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)

  • Part #H31312821
  • Item #7620604
  • Manufacturer Part #31312821
4.2 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HANDSHOWER WATER FLOW: The included Croma C 100 handshower features a flow rate of 1.8 GPM, providing a low-flow water stream
  • STYLE VERSATILITY:The Metris C tub filler will blend seamlessly with the Hansgrohe Metris C bathroom collection
  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • ADA Compliant


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
5-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8
Handle Type:
Lever
Height:
5-1/2
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Spout Height:
3-7/8
Style Name:
Metris C
Trim Only:
Yes
Tub Spout Reach:
8
WaterSense Labeled:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';