Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)
Metris S Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HANDSHOWER WATER FLOW: The included Raindance Select S 120 handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
- STYLE COMPATIBILITY: The Metris S tub filler fits seamlessly with the entire Metris bathroom collection, giving your bathroom a cohesive style
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
- LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metris S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Height:
- 8-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 8-7/8 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Spout Height:
- 5-1/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-3/4 in
- WaterSense Labeled:
- Yes