1.75 gpm 4-Hole Deck Mount Widespread Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower in Polished Chrome

You last purchased this on
 
Hansgrohe

Metris S 1.75 gpm 4-Hole Deck Mount Widespread Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Metris S 1.75 gpm 4-Hole Deck Mount Widespread Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower in Polished Chrome

  • Fast #
  • Part #H31433001
  • Item #7620610
  • Manufacturer Part #31433001
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HANDSHOWER WATER FLOW: The included Raindance Select S 120 handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
  • STYLE COMPATIBILITY: The Metris S tub filler fits seamlessly with the entire Metris S bathroom collection, giving your bathroom a cohesive style
  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic
Collection:
Metris S
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Height:
8-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
8-7/8 in
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Number of Jets:
3
Origin:
Global
Spout Height:
5-1/4 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
6-3/4 in
WaterSense Labeled:
Yes