Single Handle Pull Out Kitchen Faucet in Steel Optic
Metris Select Single Handle Pull Out Kitchen Faucet in Steel Optic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aerated spray
- Select button provides convenient start/stop of the water flow at the spray head
- Swivel range 110° / 150°
- 3/8" hoses
- Ceramic cartridge
- Flow: 1.75 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Metris Select
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optic
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Maximum Deck Thickness:
- 2-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 13-1/8 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 150°
- Spout Type:
- High Arc, Swivel
- Spray Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No