Single Handle Pull Out Kitchen Faucet in Polished Chrome
Metris Single Handle Pull Out Kitchen Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Laminar and needle spray
- Locking spray diverter (reverts to default spray mode upon valve closing)
- Swivel range 150°
- Ceramic cartridge
- 3/8" hoses
- Flow: 1.75 gpm
- MagFit magnetic spray head docking
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Metris
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 11 in
- Maximum Deck Thickness:
- 2-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 12-1/2 in
- Spout Reach:
- 9-3/8 in
- Spout Swivel:
- 150°
- Spout Type:
- High Arc, Swivel
- Spray Type:
- Laminar, Needle Spray
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 5-2/5 in