Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Metris Two Handle Roman Tub Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 90° ceramic valves
- Solid brass
- Flow: 5.8 gpm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Metris
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 5.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-1/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4 in
- WaterSense Labeled:
- No
- Width:
- 15-3/4 in