Hansgrohe

Metris Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #H31083821  |  Manufacturer Part #31083821

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • 90° ceramic valves
  • Includes pop-up assembly

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Center Size: 8 in - 14 in

Collection: Metris

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4 in

Spout Reach: 4-5/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 12-1/4 in