Vertical Bidet Faucet with Single Lever Handle in Brushed Nickel
Metris Vertical Bidet Faucet with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridge
- Includes pop-up assembly
- Pivoting aerator
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- Collection:
- Metris
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in