Tub Spout in Polished Chrome

You last purchased this on
 
AXOR

Montreux Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Montreux Tub Spout in Polished Chrome

  • Fast #
  • Part #AX16541001
  • Item #3002887
  • Manufacturer Part #16541001
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" female NPT inlet
  • Solid brass
  • Requires Certification

Specifications

Collection:
Montreux
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-3/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
7-1/4 in
Material:
Brass
WaterSense Labeled:
No
Width:
3-3/10 in