Mounting Plate Sink Mixer in Polished Chrome
Mounting Plate Sink Mixer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No