2-3/8 in. Face Closet Hook in Polished Chrome
Starck Organic 2-3/8 in. Face Closet Hook in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Starck Organic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 3/8 in