4 oz. Soap/Lotion Dispenser Polished Chrome

You last purchased this on
 
Hansgrohe

PuraVida 4 oz. Soap/Lotion Dispenser Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

PuraVida 4 oz. Soap/Lotion Dispenser Polished Chrome

  • Fast #
  • Part #H41503000
  • Item #3864651
  • Manufacturer Part #41503000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mounted
  • Chrome hinges
  • 4 oz. capacity
  • Oversized seat for comfort
  • STA-TITE® Seat Fastening System™
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
PuraVida
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Brass