DESCRIPTION

CFG Flagstone® 1.5 gpm Single Lever Handle Kitchen Faucet with Spray

CFGCA47513

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Flagstone®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
4-3/4 in
Spout Reach
4-15/16 in
Spout Swivel
90°
Spout Type
Arc
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY