DESCRIPTION

  • Flow: 4.5 gpm
  • Temperature and on/off control for 2 outlets

Hansgrohe S Pressure Balancing Trim with Diverter

H04447

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
S
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
End Connection 2
FNPT
Fitting Size 1
3/4 in
Flow Rate
4.5 gpm
Handle Type
Lever
Height
6-3/4 in
Installation Type
Wall Mount
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-3/4 in

Starting at
$243.69
EACH
  • QUANTITY