DESCRIPTION

  • Porcelain Lever handles (Product shown with cross handles)
  • Temperature and volume control for two outlets

Hansgrohe Pressure Balancing Trim with Diverter

H04448

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
6.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-3/4 in
Installation Type
Wall Mount
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

Starting at
$243.69
EACH
  • QUANTITY