DESCRIPTION

  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet

Hansgrohe PuraVida™ Pressure Balancing Valve Trim

H15407

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Collection
PuraVida™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
5.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-1/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-1/8 in

Starting at
$211.09
EACH
  • QUANTITY