DESCRIPTION

  • Boltic® handle lock
  • Includes pressure balance cartridge and diverter
  • Limited lifetime consumer warranty
  • Trim only

Hansgrohe Metris™ Pressure Balancing Diverter Trim with Double Lever Handle

H04449

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Metris™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
End Connection 2
FNPT
Fitting Size 1
3/4 in
Flow Rate
6.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-3/4 in
Installation Type
Wall Mount
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-3/4 in

Starting at
$243.69
EACH
  • QUANTITY