DESCRIPTION

  • 3/8" hoses
  • Ceramic cartridge
  • Flow: 1.75 gpm
  • Full and needle spray
  • Swivel range 150°
  • Toggle spray diverter

Hansgrohe Allegro E Pull-Out Kitchen Faucet with Single Lever Handle

H040760

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
M2 Ceramic Disc
Collection
Allegro E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
Height
2-1/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
10 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-5/8 in
Spout Reach
10 in
Spout Swivel
150°
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No
Width
12-5/8 in

Starting at
$427.88
EACH
  • QUANTITY