This product requires certification to purchase.

15 in. Shower Arm in Chrome

Hansgrohe

Pulsify E 15 in. Shower Arm in Chrome

  • Fast #
  • Part #H24337001
  • Item #9980527
  • Manufacturer Part #24337001
4.7 out of 5 Customer Rating
Brand image
Hansgrohe

Pulsify E 15 in. Shower Arm in Chrome

  • Fast #
  • Part #H24337001
  • Item #9980527
  • Manufacturer Part #24337001
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • DIMENSIONS: 15-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
  • BRASS CONSTRUCTION: Solid build and secure mounting
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Height
3-3/20 in
Length
17-1/4 in
Width
3-1/8 in
Characteristics & Features
Collection
Pulsify E
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass
Warranty & Product Information
ADA Compliant
No
Type
H24337001