4-Hole Double Lever Handle Roman Tub Trim Set in Polished Chrome

This product has been replaced by

Hansgrohe Chrome 1.75 gpm 4-Hole Deck Mount Roman Tub Faucet Trim with Double Lever Handle, Fixed Spout and Handshower
Hansgrohe 1.75 gpm 4-Hole Deck Mount Roman Tub Faucet Trim with Double Lever Handle, Fixed Spout and Handshower in Polished Chrome
Manufacturer Part #15456001
You last purchased this on
 
Hansgrohe

PuraVida 4-Hole Double Lever Handle Roman Tub Trim Set in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Hansgrohe Chrome 1.75 gpm 4-Hole Deck Mount Roman Tub Faucet Trim with Double Lever Handle, Fixed Spout and Handshower
Hansgrohe 1.75 gpm 4-Hole Deck Mount Roman Tub Faucet Trim with Double Lever Handle, Fixed Spout and Handshower in Polished Chrome
Manufacturer Part #15456001
Hansgrohe

PuraVida 4-Hole Double Lever Handle Roman Tub Trim Set in Polished Chrome

  • Fast #
  • Part #H15446001
  • Item #4131705
  • Manufacturer Part #15446001
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 90° ceramic valves
  • Solid brass
  • Flow: 6 gpm
  • Diverter for hand shower
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
PuraVida
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Faucet Valve Type:
Ceramic Disc
Flow Rate:
6 gpm
Handle Type:
Lever
Material:
Brass
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
5-3/4 in
Spout Type:
Diverter
Trim Only:
Yes
Tub Spout Reach:
9 in
WaterSense Labeled:
No
Width:
4-22/25 in