PuraVida Bathroom Sink Faucet in Polished Chrome

Part #H15170001  |  Item #4384846  |  Manufacturer Part #15170001

$673.40 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Infrared sensor
  • Battery operated (battery type 6V CR-P2, included) with low battery indicator
  • Temperature control
  • Aerated spray
  • Pop-up assembly not included
  • 3/8" hoses

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: PuraVida

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 5-1/8 in

Spout Reach: 5-1/8 in

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Hansgrohe PuraVida Bathroom Sink Faucet in Polished Chrome /$673.40