Hand Shower Wall Outlet in Polished Chrome
PuraVida Hand Shower Wall Outlet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double check valve for backflow prevention
- Fits all 1/2" hoses
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- PuraVida
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/5 in
- Diameter:
- 1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Universal Mount
- Faucet Part Type:
- Outlet
- Height:
- 2-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 1-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in