Pressure Balancing Valve Trim in Polished Chrome and White
PuraVida Pressure Balancing Valve Trim in Polished Chrome and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated bypass for use with diverter tub spouts
- Temperature and on/off control for 1 outlet
- Flow: 5.5 gpm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- PuraVida
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/White
- Faucet Height:
- 6-1/8 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 5.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in