Thermostatic Trim with Volume Control in Polished Chrome and White
PuraVida Thermostatic Trim with Volume Control in Polished Chrome and White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermostatic cartridge
- Ceramic cartridge
- Volume control for 1 outlet
- Flow: 6 gpm
- Anti-scald 100<DEG?> safety stop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- PuraVida
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/White
- Faucet Height:
- 6-1/8 in
- Flow Rate:
- 6 gpm
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in