Thermostatic with Volume Control and Diverter Trim in Polished Chrome and White
PuraVida Thermostatic with Volume Control and Diverter Trim in Polished Chrome and White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermostatic cartridge
- Shut-off/diverter valve
- Volume control and diverter for 2 outlets
- Flow: 7 gpm
- Anti-scald 100<DEG?> safety stop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Cartridge Type:
- Thermostatic
- Collection:
- PuraVida
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/White
- Depth:
- 2.5 in
- Diameter:
- 6.1 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/8 in
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 7 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 6-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3-3/20 in
- Material:
- Plastic
- Material Type:
- ABS
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in