Single Handle Widespread Bathroom Sink Faucet in Polished Chrome with White
PuraVida Single Handle Widespread Bathroom Sink Faucet in Polished Chrome with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Laminar spray
- Flow: 1.2 gpm
- Solid brass
- Pop-up assembly not included
- Joystick ceramic cartridge
- 16° adjustable spray
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- PuraVida
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/White
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 16°
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 9-7/8 in