18 in. Showerarm Chrome

You last purchased this on
 
Hansgrohe

Raindance® 18 in. Showerarm Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance® 18 in. Showerarm Chrome

  • Fast #
  • Part #H27410001
  • Item #2435386
  • Manufacturer Part #27410001
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" female NPT inlet
  • 90° bend
  • Length: 18"
  • Solid brass construction, exposed pop-up drain without overflow
  • Chrome
  • Fits royale showerhead only
  • Includes escutcheon plate
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Raindance®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
18 in
Material:
Brass
Width:
3-5/8 in