Multi Function Hand Shower in Brushed Nickel
Raindance Select S Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WATER FLOW: The 2.0 GPM flow rate provides thorough water flow
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- GENEROUS WATER COVERAGE: The 5-inch handshower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
- SIMPLE TO CLEAN: The 78 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Raindance Select S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 8-17/25 in
- NSF Certified:
- No
- Number of Jets:
- 3
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- RainAir, Rain, WhirlAir
- Trim Only:
- No
- WaterSense Labeled:
- Yes