Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
Hansgrohe

Raindance Classic Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance Classic Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #H04345000
  • Item #4077347
  • Manufacturer Part #04345000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray modes: RainAir, BalanceAir, WhirlAir
  • Flow: 2.0 gpm
  • 65 no-clog spray channels
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CEC Compliant:
Not for Sale in CA
Collection:
Raindance Classic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
4-5/8 in
Flow Rate:
2.0 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Height:
4-5/8 in
Hose Included:
No
Length:
9-47/50 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
BalanceAir, RainAir, WhirlAir
WaterSense Labeled:
Yes
Width:
7-5/8 in