Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
Hansgrohe

Raindance Select S Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance Select S Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #H04543000
  • Item #4839328
  • Manufacturer Part #04543000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Select button for comfortable alternation of spray modes
  • 30° adjustment
  • Spray modes: RainAir, Rain, WhirlAir
  • Limited consumer warranty
  • Flow: 2.0 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2012
Collection:
Raindance Select S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-7/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Hose Included:
No
IAPMO Listed -:
No
Length:
8-17/25 in
NSF Certified:
No
Number of Jets:
3
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
RainAir, Rain, WhirlAir
Trim Only:
No
WaterSense Labeled:
Yes