Air Body Spray in Oil Rubbed Bronze
Raindance® Air Body Spray in Oil Rubbed Bronze
Product Details
Product Details
- EcoAir® technology
- Solid brass construction, exposed pop-up drain without overflow
Specifications
- Application:
- Residential
- Body Spray Flow Rate:
- 0.9 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Arm Mount
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-3/8 in